Skip Content
BLIND RIVET,BUTTON,5/32X 0.414 IN,P close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BLIND RIVET,BUTTON,5/32X 0.414 IN,P

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW5RTX7
  • Mfr. Model # 5RTX7
  • UNSPSC # 31162201
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.74 lbs

Technical Specs

  • Item Blind Rivet
  • Drill Size #20
  • Grip Range 0.126 to 0.250"
  • Hole Size 0.160 to 0.164"
  • Core Hollow
  • Single Shear Strength (Lbs.) 269
  • Tensile Strength (Lb.) 450
  • Head Dia. 0.315"
  • Mandrel Material Steel
  • Head Height 0.063"
  • Rivet Dia. 5/32 (0.156)"
  • Rivet Length 0.414"

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List