Skip Content
BLIND RIVET,BUTTON,3/32X 0.224 IN,P close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

BLIND RIVET,BUTTON,3/32X 0.224 IN,P

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW5NNW2
  • Mfr. Model # 5NNW2
  • UNSPSC # 31162201
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.25 lbs

Technical Specs

  • Item Blind Rivet
  • Drill Size #41
  • Grip Range 0.032 to 0.125"
  • Tensile Strength (Lb.) 72
  • Hole Size 0.097 to 0.100"
  • Core Solid
  • Single Shear Strength (Lbs.) 54
  • Mandrel Material Aluminum
  • Head Dia. 0.187"
  • Rivet Dia. 3/32 (0.094)"
  • Head Height 0.031"
  • Rivet Length 0.224"

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List