Skip Content
BLIND RIVET,BUTTON,3/16X 0.677 IN,P close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BLIND RIVET,BUTTON,3/16X 0.677 IN,P

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW5NPD7
  • Mfr. Model # 5NPD7
  • UNSPSC # 31162201
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.55 lbs

Technical Specs

  • Drill Size #11
  • Item Blind Rivet
  • Grip Range 0.376 to 0.500"
  • Tensile Strength (Lb.) 501
  • Hole Size 0.192 to 0.196"
  • Core Solid
  • Single Shear Strength (Lbs.) 380
  • Head Dia. 0.370"
  • Mandrel Material Steel
  • Head Height 0.057"
  • Rivet Length 0.677"
  • Rivet Dia. 3/16 (0.187)"
  • Blind Rivet Type Open End
  • Rivet Head Style Domed
  • Rivet Grade 19
  • Rivet Body Material Aluminum
  • Rivet Standards IFI 114
  • Rivet Style Blind Rivet
  • Rivet Number 68

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list