Skip Content
BLIND RIVET,BUTTON,3/16X 0.600 IN,P close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BLIND RIVET,BUTTON,3/16X 0.600 IN,P

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW5NPD6
  • Mfr. Model # 5NPD6
  • UNSPSC # 31162201
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.4 lbs

Technical Specs

  • Item Blind Rivet
  • Drill Size #11
  • Grip Range 0.251 to 0.375"
  • Hole Size 0.192 to 0.196"
  • Tensile Strength (Lb.) 501
  • Core Solid
  • Mandrel Material Steel
  • Single Shear Strength (Lbs.) 380
  • Head Dia. 0.370"
  • Head Height 0.057"
  • Rivet Dia. 3/16 (0.187)"
  • Rivet Length 0.600"
  • Rivet Number 66
  • Rivet Standards IFI 114
  • Blind Rivet Type Open End
  • Rivet Head Style Domed
  • Rivet Body Material Aluminum
  • Rivet Grade 19
  • Rivet Style Blind Rivet

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list