Skip Content
BLIND RIVET,BUTTON,3/16X 0.551 IN,P close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BLIND RIVET,BUTTON,3/16X 0.551 IN,P

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW5RUA8
  • Mfr. Model # 5RUA8
  • UNSPSC # 31162201
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.74 lbs

Technical Specs

  • Drill Size #11
  • Item Blind Rivet
  • Grip Range 0.251 to 0.375"
  • Hole Size 0.192 to 0.196"
  • Mandrel Material Steel
  • Tensile Strength (Lb.) 220
  • Core Solid
  • Head Dia. 0.615"
  • Single Shear Strength (Lbs.) 380
  • Rivet Dia. 3/16 (0.187)"
  • Head Height 0.090"
  • Rivet Length 0.551"
  • Blind Rivet Type Open End
  • Rivet Body Material Aluminum
  • Rivet Standards IFI 114
  • Rivet Head Style Large Flanged
  • Rivet Number 66
  • Rivet Grade 19
  • Rivet Style Blind Rivet

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list