BLIND RIVET,BUTTON,3/16X 0.355 IN,P close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

BLIND RIVET,BUTTON,3/16X 0.355 IN,P

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW5RTX9
  • Mfr. Model # 5RTX9
  • UNSPSC # 31162201
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.22 lbs

Technical Specs

  • Drill Size #11
  • Grip Range 0.062 to 0.125"
  • Hole Size 0.192 to 0.196"
  • Item Blind Rivet
  • Tensile Strength (Lb.) 690
  • Mandrel Material Steel
  • Core Hollow
  • Head Height 0.079"
  • Head Dia. 0.378"
  • Single Shear Strength (Lbs.) 501
  • Rivet Dia. 3/16 (0.187)"
  • Rivet Length 0.355"
  • Rivet Head Style Domed
  • Rivet Body Material Aluminum
  • Rivet Style Blind Rivet
  • Blind Rivet Type Closed End

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list