Skip Content
BLIND RIVET,BUTTON,3/16X 0.300 IN,P close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

BLIND RIVET,BUTTON,3/16X 0.300 IN,P

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW5NPD2
  • Mfr. Model # 5NPD2
  • UNSPSC # 31162201
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.25 lbs

Technical Specs

  • Item Blind Rivet
  • Grip Range 0.062 to 0.125"
  • Drill Size #11
  • Hole Size 0.192 to 0.196"
  • Core Solid
  • Tensile Strength (Lb.) 501
  • Mandrel Material Steel
  • Single Shear Strength (Lbs.) 380
  • Head Dia. 0.370"
  • Head Height 0.057"
  • Rivet Length 0.300"
  • Rivet Dia. 3/16 (0.187)"

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List