Skip Content
BLIND RIVET,BUTTON,1/8X 0.626 IN,PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BLIND RIVET,BUTTON,1/8X 0.626 IN,PK

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW5NNX4
  • Mfr. Model # 5NNX4
  • UNSPSC # 31162201
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.7 lbs

Technical Specs

  • Item Blind Rivet
  • Drill Size #30
  • Grip Range 0.376 to 0.500"
  • Hole Size 0.129 to 0.133"
  • Core Solid
  • Tensile Strength (Lb.) 151
  • Mandrel Material Aluminum
  • Head Height 0.039"
  • Single Shear Strength (Lbs.) 119
  • Rivet Length 0.626"
  • Head Dia. 0.250"
  • Rivet Dia. 1/8 (0.125)"
  • Rivet Head Style Domed
  • Blind Rivet Type Open End
  • Rivet Standards IFI 114
  • Rivet Body Material Aluminum
  • Rivet Style Blind Rivet
  • Rivet Number 48
  • Rivet Grade 11
  • Colour

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list