Skip Content
BLIND RIVET,BUTTON,1/8X 0.532 IN,PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

BLIND RIVET,BUTTON,1/8X 0.532 IN,PK

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW5RTX4
  • Mfr. Model # 5RTX4
  • UNSPSC # 31162201
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.17 lbs

Technical Specs

  • Item Blind Rivet
  • Grip Range 0.251 to 0.312"
  • Drill Size #30
  • Tensile Strength (Lb.) 279.876
  • Hole Size 0.129 to 0.133"
  • Core Hollow
  • Mandrel Material Steel
  • Single Shear Strength (Lbs.) 241
  • Head Dia. 0.240"
  • Rivet Dia. 1/8 (0.125)"
  • Head Height 0.050"
  • Rivet Length 0.532"
  • Rivet Head Style Domed
  • Rivet Body Material Aluminum
  • Rivet Grade 19
  • Rivet Standards IFI 126
  • Rivet Number 45
  • Rivet Style Closed End Rivet
  • Blind Rivet Type Closed End

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list