Skip Content
BLIND RIVET,BUTTON,1/8X 0.438 IN,PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BLIND RIVET,BUTTON,1/8X 0.438 IN,PK

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW5RUE2
  • Mfr. Model # 5RUE2
  • UNSPSC # 31162201
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.25 lbs

Technical Specs

  • Item Blind Rivet
  • Grip Range 0.156 to 0.312"
  • Drill Size #30
  • Tensile Strength (Lb.) 151
  • Mandrel Material Steel
  • Core Solid
  • Hole Size 0.129 to 0.133"
  • Head Dia. 0.325"
  • Single Shear Strength (Lbs.) 119
  • Rivet Dia. 1/8 (0.125)"
  • Rivet Length 0.438"
  • Head Height 0.039"
  • Rivet Head Style Large Flanged
  • Rivet Body Material Aluminum
  • Rivet Style Multigrip Rivet
  • Blind Rivet Type Multi-Grip

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list