Skip Content
BLIND RIVET,BUTTON,1/8X 0.437 IN,PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BLIND RIVET,BUTTON,1/8X 0.437 IN,PK

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW5NNX1
  • Mfr. Model # 5NNX1
  • UNSPSC # 31162201
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.61 lbs

Technical Specs

  • Item Blind Rivet
  • Drill Size #30
  • Grip Range 0.251 to 0.312"
  • Tensile Strength (Lb.) 151
  • Hole Size 0.129 to 0.133"
  • Mandrel Material Aluminum
  • Core Solid
  • Single Shear Strength (Lbs.) 119
  • Head Height 0.039"
  • Head Dia. 0.250"
  • Rivet Dia. 1/8 (0.125)"
  • Rivet Length 0.437"
  • Rivet Head Style Domed
  • Rivet Grade 11
  • Rivet Body Material Aluminum
  • Blind Rivet Type Open End
  • Rivet Style Blind Rivet
  • Rivet Standards IFI 114
  • Rivet Number 45

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list