Skip Content
BLIND RIVET,BUTTON,1/8X 0.414 IN,PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

BLIND RIVET,BUTTON,1/8X 0.414 IN,PK

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW5RTW3
  • Mfr. Model # 5RTW3
  • UNSPSC # 31162201
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.55 lbs

Technical Specs

  • Grip Range 0.126 to 0.187"
  • Drill Size #30
  • Item Blind Rivet
  • Tensile Strength (Lb.) 134.88
  • Hole Size 0.129 to 0.133"
  • Core Solid
  • Mandrel Material Aluminum
  • Single Shear Strength (Lbs.) 103.408
  • Head Dia. 0.240"
  • Head Height 0.050"
  • Rivet Dia. 1/8 (0.125)"
  • Rivet Length 0.414"
  • Rivet Head Style Domed
  • Rivet Body Material Aluminum
  • Rivet Standards IFI 126
  • Rivet Grade 9
  • Rivet Style Closed End Rivet
  • Rivet Number 43
  • Blind Rivet Type Closed End

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list