Skip Content
BLIND RIVET,BUTTON,1/8X 0.374 IN,PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BLIND RIVET,BUTTON,1/8X 0.374 IN,PK

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW5RUD5
  • Mfr. Model # 5RUD5
  • UNSPSC # 31162201
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.87 lbs

Technical Specs

  • Item Blind Rivet
  • Drill Size #30
  • Grip Range 0.188 to 0.250"
  • Hole Size 0.129 to 0.133"
  • Tensile Strength (Lb.) 531
  • Core Solid
  • Mandrel Material Stainless Steel
  • Single Shear Strength (Lbs.) 422
  • Head Height 0.047"
  • Head Dia. 0.374"
  • Rivet Dia. 1/8 (0.125)"
  • Rivet Length 0.374"

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List