Skip Content
BLIND RIVET,BUTTON,1/8X 0.374 IN,PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BLIND RIVET,BUTTON,1/8X 0.374 IN,PK

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW5RTZ5
  • Mfr. Model # 5RTZ5
  • UNSPSC # 31162201
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.67 lbs

Technical Specs

  • Drill Size #30
  • Item Blind Rivet
  • Grip Range 0.188 to 0.250"
  • Hole Size 0.129 to 0.133"
  • Core Solid
  • Mandrel Material Aluminum
  • Tensile Strength (Lb.) 151
  • Single Shear Strength (Lbs.) 119
  • Head Dia. 0.374"
  • Head Height 0.047"
  • Rivet Dia. 1/8 (0.125)"
  • Rivet Length 0.374"
  • Rivet Head Style Large Flanged
  • Rivet Body Material Aluminum
  • Rivet Grade 11
  • Rivet Number 44
  • Rivet Style Blind Rivet
  • Rivet Standards IFI 114
  • Blind Rivet Type Open End

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list