Skip Content
BLIND RIVET,BUTTON,1/8X 0.374 IN,PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

BLIND RIVET,BUTTON,1/8X 0.374 IN,PK

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW5NPA9
  • Mfr. Model # 5NPA9
  • UNSPSC # 31162201
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.05 lbs

Technical Specs

  • Drill Size #30
  • Item Blind Rivet
  • Grip Range 0.188 to 0.250"
  • Hole Size 0.129 to 0.133"
  • Mandrel Material Steel
  • Core Solid
  • Head Dia. 0.240"
  • Single Shear Strength (Lbs.) 171
  • Tensile Strength (Lb.) 220
  • Head Height 0.039"
  • Rivet Dia. 1/8 (0.125)"
  • Rivet Length 0.374"
  • Blind Rivet Type Open End
  • Rivet Head Style Domed
  • Rivet Body Material Aluminum
  • Rivet Grade 19
  • Rivet Standards IFI 114
  • Rivet Number 44
  • Rivet Style Blind Rivet

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list