BLIND RIVET,BUTTON,1/8X 0.325 IN,PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BLIND RIVET,BUTTON,1/8X 0.325 IN,PK

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW5NNW8
  • Mfr. Model # 5NNW8
  • UNSPSC # 31162201
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.54 lbs

Technical Specs

  • Item Blind Rivet
  • Drill Size #30
  • Grip Range 0.126 to 0.187"
  • Core Solid
  • Hole Size 0.129 to 0.133"
  • Tensile Strength (Lb.) 151
  • Mandrel Material Aluminum
  • Single Shear Strength (Lbs.) 119
  • Rivet Dia. 1/8 (0.125)"
  • Head Dia. 0.250"
  • Rivet Length 0.325"
  • Head Height 0.039"
  • Rivet Head Style Domed
  • Rivet Grade 11
  • Rivet Body Material Aluminum
  • Rivet Standards IFI 114
  • Rivet Number 43
  • Rivet Style Blind Rivet
  • Blind Rivet Type Open End

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list