Skip Content
BLIND RIVET,BUTTON,1/8X 0.315 IN,PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BLIND RIVET,BUTTON,1/8X 0.315 IN,PK

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW5NPE8
  • Mfr. Model # 5NPE8
  • UNSPSC # 31162201
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.55 lbs

Technical Specs

  • Drill Size #30
  • Grip Range 0.126 to 0.187"
  • Hole Size 0.129 to 0.133"
  • Core Solid
  • Item Blind Rivet
  • Tensile Strength (Lb.) 151
  • Mandrel Material Aluminum
  • Single Shear Strength (Lbs.) 119
  • Head Dia. 0.248"
  • Rivet Dia. 1/8 (0.125)"
  • Rivet Length 0.315"
  • Head Height 0.039"
  • Rivet Head Style Domed
  • Blind Rivet Type Open End
  • Rivet Body Material Aluminum
  • Rivet Grade 11
  • Rivet Standards IFI 114
  • Rivet Number 43
  • Rivet Style Blind Rivet

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list