!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
BLIND RIVET,BUTTON,1/8X 0.311 IN,PK

BLIND RIVET,BUTTON,1/8X 0.311 IN,PK

APPROVED VENDOR

BLIND RIVET,BUTTON,1/8X 0.311 IN,PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
BLIND RIVET,BUTTON,1/8X 0.311 IN,PK

BLIND RIVET,BUTTON,1/8X 0.311 IN,PK

APPROVED VENDOR

https://catalogue.grainger.ca/2023?hybris=true
  • Item # WSW5NNW7
  • Mfr. Model # 5NNW7
  • UNSPSC # 31162201
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.55 lbs

Technical Specs

  • Item Blind Rivet
  • Colour White
  • Grip Range 0.126 to 0.187"
  • Head Height 0.039"
  • Mandrel Material Aluminum
  • Rivet Dia. 1/8 (0.125) in
  • Rivet Head Style Domed
  • Rivet Number 43
  • Single Shear Strength (Lbs.) 119
  • Core Solid
  • Blind Rivet Type Open End
  • Drill Size #30
  • Head Dia. 0.250"
  • Hole Size 0.129 to 0.133"
  • Rivet Body Material Aluminum
  • Rivet Grade 11
  • Rivet Length 0.311"
  • Rivet Standards IFI 114
  • Tensile Strength (Lb.) 151

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list