Skip Content
BLIND RIVET,BUTTON,1/8X 0.256 IN,PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BLIND RIVET,BUTTON,1/8X 0.256 IN,PK

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW5NPE7
  • Mfr. Model # 5NPE7
  • UNSPSC # 31162201
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.53 lbs

Technical Specs

  • Item Blind Rivet
  • Grip Range 0.063 to 0.125"
  • Drill Size #30
  • Hole Size 0.129 to 0.133"
  • Tensile Strength (Lb.) 200
  • Mandrel Material Aluminum
  • Head Dia. 0.240"
  • Single Shear Strength (Lbs.) 120
  • Core Solid
  • Head Height 0.039"
  • Rivet Dia. 1/8 (0.125)"
  • Rivet Length 0.256"
  • Rivet Grade 11
  • Rivet Head Style Domed
  • Blind Rivet Type Open End
  • Rivet Body Material Aluminum
  • Rivet Number 42
  • Rivet Standards IFI 114
  • Rivet Style Blind Rivet

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list