Discontinued with Replacement
BLIND RIVET,BUTTON,1/8X 0.256 IN,PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

BLIND RIVET,BUTTON,1/8X 0.256 IN,PK

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW5NPA6
  • Mfr. Model # 5NPA6
  • UNSPSC # 31162201
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.95 lbs
Suggested Replacement Product
BLINDRIVET O/D 1/8 X0.275 5056 AL

Your Price: NA

Technical Specs

  • Item Blind Rivet
  • Drill Size #30
  • Grip Range 0.063 to 0.125"
  • Hole Size 0.129 to 0.133"
  • Core Solid
  • Tensile Strength (Lb.) 220
  • Single Shear Strength (Lbs.) 171
  • Head Height 0.039"
  • Mandrel Material Steel
  • Head Dia. 0.240"
  • Rivet Dia. 1/8 (0.125)"
  • Rivet Length 0.256"
  • Rivet Head Style Domed
  • Rivet Body Material Aluminum
  • Rivet Number 42
  • Rivet Grade 19
  • Rivet Standards IFI 114
  • Rivet Style Blind Rivet
  • Colour
  • Blind Rivet Type Open End

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list