Skip Content
BLIND RIVET,BUTTON,1/8X 0.252 IN,PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

BLIND RIVET,BUTTON,1/8X 0.252 IN,PK

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW5NNW6
  • Mfr. Model # 5NNW6
  • UNSPSC # 31162201
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.5 lbs

Technical Specs

  • Grip Range 0.063 to 0.125"
  • Item Blind Rivet
  • Drill Size #30
  • Hole Size 0.129 to 0.133"
  • Tensile Strength (Lb.) 151
  • Mandrel Material Aluminum
  • Core Solid
  • Single Shear Strength (Lbs.) 119
  • Head Dia. 0.250"
  • Rivet Dia. 1/8 (0.125)"
  • Head Height 0.039"
  • Rivet Length 0.252"
  • Rivet Head Style Domed
  • Rivet Body Material Aluminum
  • Rivet Grade 11
  • Rivet Standards IFI 114
  • Rivet Number 42
  • Rivet Style Blind Rivet
  • Blind Rivet Type Open End

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list