Skip Content
BLIND RIVET,BUTTON,1/4X 1 IN,PK 100 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BLIND RIVET,BUTTON,1/4X 1 IN,PK 100

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW5NPE6
  • Mfr. Model # 5NPE6
  • UNSPSC # 31162201
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.52 lbs

Technical Specs

  • Drill Size F
  • Grip Range 0.626 to 0.750"
  • Item Blind Rivet
  • Hole Size 0.257 to 0.261"
  • Core Solid
  • Mandrel Material Steel
  • Single Shear Strength (Lbs.) 701
  • Head Height 0.087"
  • Head Dia. 0.500"
  • Tensile Strength (Lb.) 919
  • Rivet Length 1.000"
  • Rivet Dia. 1/4 (0.250)"
  • Rivet Head Style Domed
  • Rivet Body Material Aluminum
  • Rivet Standards IFI 114
  • Rivet Grade 19
  • Rivet Style Blind Rivet
  • Rivet Number 812
  • Blind Rivet Type Open End

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list