BLIND RIVET,BUTTON,1/4X 0.598 IN,PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

BLIND RIVET,BUTTON,1/4X 0.598 IN,PK

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW5NPE3
  • Mfr. Model # 5NPE3
  • UNSPSC # 31162201
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.25 lbs

Technical Specs

  • Item Blind Rivet
  • Grip Range 0.251 to 0.375"
  • Drill Size F
  • Hole Size 0.257 to 0.261"
  • Tensile Strength (Lb.) 919
  • Core Solid
  • Mandrel Material Steel
  • Head Dia. 0.500"
  • Rivet Length 0.598"
  • Rivet Dia. 1/4 (0.250)"
  • Head Height 0.087"
  • Single Shear Strength (Lbs.) 701
  • Rivet Head Style Domed
  • Rivet Body Material Aluminum
  • Rivet Standards IFI 114
  • Rivet Style Blind Rivet
  • Rivet Grade 19
  • Rivet Number 86
  • Blind Rivet Type Open End

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list