Skip Content
BLIND RIVET,BUTTON,1/4X 0.476 IN,PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

BLIND RIVET,BUTTON,1/4X 0.476 IN,PK

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW5NPE2
  • Mfr. Model # 5NPE2
  • UNSPSC # 31162201
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.29 lbs

Technical Specs

  • Item Blind Rivet
  • Drill Size F
  • Grip Range 0.062 to 0.250"
  • Hole Size 0.257 to 0.261"
  • Tensile Strength (Lb.) 919
  • Core Solid
  • Single Shear Strength (Lbs.) 701
  • Mandrel Material Steel
  • Head Dia. 0.500"
  • Head Height 0.087"
  • Rivet Dia. 1/4 (0.250)"
  • Rivet Length 0.476"
  • Rivet Head Style Domed
  • Rivet Grade 19
  • Rivet Body Material Aluminum
  • Blind Rivet Type Open End
  • Rivet Standards IFI 114
  • Rivet Number 84
  • Rivet Style Blind Rivet

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list