Skip Content
BLIND RIVBUTTON 3/16X 0.437 PK 250 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BLIND RIVBUTTON 3/16X 0.437 PK 250

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW5RTW7
  • Mfr. Model # 5RTW7
  • UNSPSC # 31162201
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.71 lbs

Product Details

Blind rivets have 2 parts, the rivet and the mandrel. The rivet fastens to the materials: the mandrel is used to set the rivet and then is discarded.

Technical Specs

  • Item Blind Rivet
  • Drill Size #11
  • Hole Size 0.192" - 0.196"
  • Tensile Strength (Lb.) 314.72
  • Grip Range 0.126" - 0.250"
  • Mandrel Material Aluminum
  • Core Solid
  • Head Dia. 0.378"
  • Single Shear Strength (Lbs.) 224.8
  • Head Height 0.079"
  • Rivet Dia. 3/16 (0.187)"
  • Rivet Length 0.437"
  • Rivet Head Style Domed
  • Rivet Body Material Aluminum
  • Blind Rivet Type Closed End
  • Rivet Grade 9
  • Rivet Standards IFI 126
  • Rivet Number 64
  • Rivet Style Closed End Rivet

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list