Skip Content
Discontinued with Replacement
BLIND REV BUTTON 3/16X 1.177 PK 250 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

BLIND REV BUTTON 3/16X 1.177 PK 250

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW5NNZ1
  • Mfr. Model # 5NNZ1
  • UNSPSC # 31162201
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.15 lbs
Suggested Replacement Product
BLINDRIVET O/D 3/16X1.2 5052 AL

Price: NA

Product Details

Blind rivets have 2 parts, the rivet and the mandrel. The rivet fastens to the materials: the mandrel is used to set the rivet and then is discarded.

Technical Specs

  • Item Blind Rivet
  • Grip Range 0.876" - 1.000"
  • Drill Size #11
  • Hole Size 0.192" - 0.196"
  • Tensile Strength (Lb.) 320
  • Core Solid
  • Head Dia. 0.370"
  • Single Shear Strength (Lbs.) 261
  • Mandrel Material Aluminum
  • Rivet Dia. 3/16 (0.187)"
  • Head Height 0.059"
  • Rivet Length 1.177"
  • Rivet Head Style Domed
  • Rivet Body Material Aluminum
  • Rivet Grade 11
  • Rivet Number 616
  • Rivet Standards IFI 114
  • Rivet Style Blind Rivet
  • Blind Rivet Type Open End

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list