BLIND REV BUTTON 3/16X 0.925 PK 250 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BLIND REV BUTTON 3/16X 0.925 PK 250

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW5RUA1
  • Mfr. Model # 5RUA1
  • UNSPSC # 31162201
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.35 lbs

Product Details

Blind rivets have 2 parts, the rivet and the mandrel. The rivet fastens to the materials: the mandrel is used to set the rivet and then is discarded.

Technical Specs

  • Item Blind Rivet
  • Drill Size #11
  • Hole Size 0.192" - 0.196"
  • Grip Range 0.626" - 0.750"
  • Tensile Strength (Lb.) 320.34
  • Core Solid
  • Single Shear Strength (Lbs.) 261
  • Rivet Dia. 3/16 (0.187)"
  • Mandrel Material Aluminum
  • Head Dia. 0.622"
  • Head Height 0.079"
  • Rivet Length 0.925"
  • Rivet Head Style Large Flanged
  • Rivet Style Blind Rivet
  • Rivet Grade 11
  • Rivet Number 612
  • Rivet Standards IFI 114
  • Rivet Body Material Aluminum
  • Blind Rivet Type Open End

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list