Skip Content
Discontinued with Replacement
BLIND REV BUTTON 3/16X 0.799 PK 250 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

BLIND REV BUTTON 3/16X 0.799 PK 250

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW5NNY8
  • Mfr. Model # 5NNY8
  • UNSPSC # 31162201
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.95 lbs
Suggested Replacement Product
BLINDRIVET O/D 3/16X0.825 5052 AL

Price: NA

Product Details

Blind rivets have 2 parts, the rivet and the mandrel. The rivet fastens to the materials: the mandrel is used to set the rivet and then is discarded.

Technical Specs

  • Drill Size #11
  • Item Blind Rivet
  • Grip Range 0.501" - 0.625"
  • Hole Size 0.192" - 0.196"
  • Tensile Strength (Lb.) 151
  • Mandrel Material Aluminum
  • Core Solid
  • Single Shear Strength (Lbs.) 261
  • Head Dia. 0.370"
  • Rivet Dia. 3/16 (0.187)"
  • Head Height 0.059"
  • Rivet Length 0.799"

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List