Skip Content
BLIND REV BUTTON 3/16X 0.748 PK 250 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

BLIND REV BUTTON 3/16X 0.748 PK 250

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW5RTW9
  • Mfr. Model # 5RTW9
  • UNSPSC # 31162201
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.87 lbs

Product Details

Blind rivets have 2 parts, the rivet and the mandrel. The rivet fastens to the materials: the mandrel is used to set the rivet and then is discarded.

Technical Specs

  • Item Blind Rivet
  • Drill Size #11
  • Grip Range 0.376" - 0.500"
  • Hole Size 0.192" - 0.196"
  • Tensile Strength (Lb.) 314.72
  • Core Solid
  • Mandrel Material Aluminum
  • Single Shear Strength (Lbs.) 224.8
  • Head Height 0.079"
  • Head Dia. 0.378"
  • Rivet Dia. 3/16 (0.187)"
  • Rivet Length 0.748"
  • Rivet Head Style Domed
  • Rivet Body Material Aluminum
  • Rivet Grade 9
  • Rivet Number 68
  • Rivet Standards IFI 126
  • Rivet Style Closed End Rivet
  • Blind Rivet Type Closed End

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list