Skip Content
BLIND REV BUTTON 3/16X 0.591 PK 250 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BLIND REV BUTTON 3/16X 0.591 PK 250

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW5RTW8
  • Mfr. Model # 5RTW8
  • UNSPSC # 31162201
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.8 lbs

Product Details

Blind rivets have 2 parts, the rivet and the mandrel. The rivet fastens to the materials: the mandrel is used to set the rivet and then is discarded.

Technical Specs

  • Drill Size #11
  • Item Blind Rivet
  • Grip Range 0.251" - 0.375"
  • Hole Size 0.192" - 0.196"
  • Tensile Strength (Lb.) 314.72
  • Core Solid
  • Mandrel Material Aluminum
  • Single Shear Strength (Lbs.) 224.8
  • Head Height 0.079"
  • Rivet Dia. 3/16 (0.187)"
  • Rivet Length 0.591"
  • Head Dia. 0.378"
  • Blind Rivet Type Closed End
  • Rivet Head Style Domed
  • Rivet Body Material Aluminum
  • Rivet Grade 9
  • Rivet Standards IFI 126
  • Rivet Number 66
  • Rivet Style Closed End Rivet

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list