Skip Content
BLIND REV BUTTON 1/4X 0.598 PK 100 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BLIND REV BUTTON 1/4X 0.598 PK 100

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW5NNZ5
  • Mfr. Model # 5NNZ5
  • UNSPSC # 31162201
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.65 lbs

Product Details

Blind rivets have 2 parts, the rivet and the mandrel. The rivet fastens to the materials: the mandrel is used to set the rivet and then is discarded.

Technical Specs

  • Item Blind Rivet
  • Grip Range 0.251" - 0.375"
  • Drill Size F
  • Hole Size 0.257" - 0.261"
  • Tensile Strength (Lb.) 562
  • Mandrel Material Aluminum
  • Core Solid
  • Single Shear Strength (Lbs.) 461
  • Head Dia. 0.500"
  • Head Height 0.079"
  • Rivet Dia. 1/4 (0.250)"
  • Rivet Length 0.598"
  • Rivet Body Material Aluminum
  • Rivet Head Style Domed
  • Rivet Style Blind Rivet
  • Blind Rivet Type Open End
  • Rivet Grade 11
  • Rivet Number 86
  • Rivet Standards IFI 114

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list