Skip Content
BLIND HOLE GUN 18IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BLIND HOLE GUN 18IN

GUARDAIR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GDR74BH018Z
  • Mfr. Model # 74BH018Z
  • UNSPSC # 23151901
  • CATALOGUE PAGE # 2825
  • Shipping Weight 0.77 lbs

Product Details

A high velocity jet of air is delivered into deep crevices and blind holes to flush out chips and dirt. The small-diameter plastic stylus tip allows access into blind holes down to 1/8 inch in diameter.

Technical Specs

  • Includes 3/16" OD Brass Extension Tube
  • Colour Chrome
  • Application Cleaning Blind Holes
  • Item Air Gun
  • Max. dBA 100
  • Body Material Aluminum
  • Nozzle Standard
  • Output 90 PSI
  • Overall Length 22-1/4"
  • Standards OSHA
  • Outlet Size 1/8" (F)NPT
  • Trigger Lever
  • Air Consumption 16 SCFM
  • Extension Size 18"
  • Nozzle Length 18"
  • Max. Inlet Pressure 120 PSI
  • Air Gun Product Group Air Gun
  • Air Gun Body Style Pistol Grip
  • Air Gun Inlet Size 1/4" (F)NPT

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list