BLIND FLANGE,SZ 1 1/2 IN,WELDED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

BLIND FLANGE,SZ 1 1/2 IN,WELDED

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM4WPX3
  • Mfr. Model # 4WPX3
  • UNSPSC # 27121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.44 lbs

Product Details

Sometimes referred to as blanking flanges: commonly used to blank off pipelines, valves, and pumps, or as an inspection cover.

Technical Specs

  • Item Blind Flange
  • Number of Holes 4
  • Outside Dia. 5"
  • Temp. Range -60 Degrees - 450 Degrees F
  • Standards ANSI B16.5, ASTM A182
  • Max. Pressure 150 psi
  • Fittings Sub-Category Flanges
  • Specific Fitting Shape Blind Flange
  • Pipe Fitting Material 304 Stainless Steel
  • Basic Fitting Material Metal
  • Basic Fitting Shape Flange
  • Fitting Schedule/Class Class 150
  • Pipe Size - Pipe Fitting 1-1/2"
  • Fitting Connection Type Welded

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list