Skip Content
BLIND FLANGE,CPVC,4 IN,SCHEDULE 80, close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BLIND FLANGE,CPVC,4 IN,SCHEDULE 80,

GF PIPING SYSTEMS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1VGU3
  • Mfr. Model # 1VGU3
  • UNSPSC # 27121702
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.85 lbs

Technical Specs

  • Item Blind Flange
  • Colour Gray
  • Max. Temp. 210 Degrees F
  • Standards ASTM D1784, NSF14 Certified
  • Compliance Certified For Use In Potable Water Applications in CA and VT
  • Max. Pressure 150 psi @ 73 Degrees F
  • Pipe Fitting Material CPVC
  • Specific Fitting Shape Blind Flange
  • Fitting Schedule/Class Schedule 80
  • Basic Fitting Material Plastic
  • Basic Fitting Shape Flange
  • Fitting Connection Type Slip Socket
  • Pipe Size - Pipe Fitting 4"
  • Number of Holes 8
  • Outside Dia. 9"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list