Skip Content
BLIND FLANGE,3 IN,WELDED,304 SS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

BLIND FLANGE,3 IN,WELDED,304 SS

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM4WPX6
  • Mfr. Model # 4WPX6
  • UNSPSC # 27121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 10.84 lbs

Product Details

Sometimes referred to as blanking flanges: commonly used to blank off pipelines, valves, and pumps, or as an inspection cover.

Technical Specs

  • Outside Dia. 7-1/2"
  • Number of Holes 4
  • Temp. Range -60 Degrees - 450 Degrees F
  • Item Blind Flange
  • Max. Pressure 150 psi
  • Fittings Sub-Category Flanges
  • Standards ANSI B16.5, ASTM A182
  • Specific Fitting Shape Blind Flange
  • Pipe Fitting Material 304 Stainless Steel
  • Fitting Schedule/Class Class 150
  • Basic Fitting Shape Flange
  • Fitting Connection Type Welded
  • Basic Fitting Material Metal
  • Pipe Size - Pipe Fitting 3"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list