BLIND FLANGE,2 IN,WELDED,316 SS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

BLIND FLANGE,2 IN,WELDED,316 SS

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM4WPY5
  • Mfr. Model # 4WPY5
  • UNSPSC # 27121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.49 lbs

Product Details

Sometimes referred to as blanking flanges: commonly used to blank off pipelines, valves, and pumps, or as an inspection cover.

Technical Specs

  • Item Blind Flange
  • Number of Holes 4
  • Outside Dia. 6"
  • Temp. Range -60 Degrees - 450 Degrees F
  • Standards ANSI B16.5, ASTM A182
  • Max. Pressure 150 psi
  • Fittings Sub-Category Flanges
  • Fitting Schedule/Class Class 150
  • Pipe Fitting Material 316 Stainless Steel
  • Specific Fitting Shape Blind Flange
  • Fitting Connection Type Welded
  • Basic Fitting Shape Flange
  • Basic Fitting Material Metal
  • Pipe Size - Pipe Fitting 2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list