BLIND FLANGE,2 IN,WELDED,304 SS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

BLIND FLANGE,2 IN,WELDED,304 SS

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM4WPX4
  • Mfr. Model # 4WPX4
  • UNSPSC # 27121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.44 lbs

Product Details

Sometimes referred to as blanking flanges: commonly used to blank off pipelines, valves, and pumps, or as an inspection cover.

Technical Specs

  • Item Blind Flange
  • Outside Dia. 6"
  • Temp. Range -60 Degrees - 450 Degrees F
  • Number of Holes 4
  • Standards ANSI B16.5, ASTM A182
  • Max. Pressure 150 psi
  • Fittings Sub-Category Flanges
  • Basic Fitting Shape Flange
  • Fitting Schedule/Class Class 150
  • Fitting Connection Type Welded
  • Pipe Fitting Material 304 Stainless Steel
  • Basic Fitting Material Metal
  • Specific Fitting Shape Blind Flange
  • Pipe Size - Pipe Fitting 2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list