Skip Content
BLEND BROOM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BLEND BROOM

TOUGH GUY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGJ1VAC1
  • Mfr. Model # 1VAC1
  • UNSPSC # 47131604
  • CATALOGUE PAGE # 1672
  • Shipping Weight 2.74 lbs

Product Details

Tough Guy(TM) corn, medium-duty warehouse broom, 56 in. Corn Fiber blend intense use broom has no-wire construction.

Technical Specs

  • Handle Material Wood
  • Item Blend Broom
  • Handle Dia. 1-1/8"
  • Handle Length 38"
  • Bristle Material Corn Fiber Blend
  • Trim Length 18"
  • Sweep Face 11-1/2"
  • Handle Colour Tan
  • Bristle Color Tan
  • Chemical Resistant No
  • Acid Resistant No
  • Broom Grade Medium-Duty
  • Color Coding System No

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list