!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
CIRCULAR SAW BLADE, CARBIDE, 7¼ IN DIA, 48 TEETH, ⅝ IN, 4000 RPM, FOR METALS/STEEL

CIRCULAR SAW BLADE, CARBIDE, 7¼ IN DIA, 48 TEETH, ⅝ IN, 4000 RPM, FOR METALS/STEEL

BLACK & DECKER

CIRCULAR SAW BLADE, CARBIDE, 7¼ IN DIA, 48 TEETH, ⅝ IN, 4000 RPM, FOR METALS/STEEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CIRCULAR SAW BLADE, CARBIDE, 7¼ IN DIA, 48 TEETH, ⅝ IN, 4000 RPM, FOR METALS/STEEL

CIRCULAR SAW BLADE, CARBIDE, 7¼ IN DIA, 48 TEETH, ⅝ IN, 4000 RPM, FOR METALS/STEEL

BLACK & DECKER

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $119.98 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/2023?hybris=true
  • Item # BLDDWA7766
  • Mfr. Model # DWA7766
  • UNSPSC # 27112802
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.88 lbs

Product Details

This metal-cutting circular saw blade has a 7¼-inch diameter with a 0.063 inch thickness and a speed of 4000 RPM. It has a carbide tip and a ⅝ inch round arbour. The blade with 48 teeth has a 1.5 Degrees hook angle and a TCG tooth grind. It is suitable for ferrous metals and steel. The blade cuts up to 0.077 inch width and 2 ⅜ inches depth.

Technical Specs

  • Item Circular Saw Blade
  • Max. Blade Speed 4,000 RPM
  • Arbor Shape Round
  • Number of Teeth 48
  • Materials Cut Ferrous Metals, Steel
  • Tip Material Carbide
  • For Use With Saw Type Circular Saws
  • Accessory Type Circular Saw Blade
  • Blade Dia. 7 1/4 in
  • Arbor Size 5/8 in
  • Diamond Knockout No
  • Primary Material Application Steel, Steel Alloys
  • Metal Cutting Type Solid Stock
  • Tooth Grind TCG
  • Application For Cutting Metals
  • For Use With Circular Saws

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list