!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
KIT, HAMMER 1-9/16IN SPLINE ROTARY

KIT, HAMMER 1-9/16IN SPLINE ROTARY

DEWALT

KIT, HAMMER 1-9/16IN SPLINE ROTARY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
KIT, HAMMER 1-9/16IN SPLINE ROTARY

KIT, HAMMER 1-9/16IN SPLINE ROTARY

DEWALT

https://catalogue.grainger.ca/2023?hybris=true
  • Item # BLDD25553K
  • Mfr. Model # D25553K
  • UNSPSC # 20111603
  • CATALOGUE PAGE # N/A
  • Shipping Weight 23.0 lbs

Product Details

19?16 in. Spline combination hammer kit. Rear handle mount for increased user comfort in down drilling applications. Rubber grip helps reduce the level of vibration felt by the user. Factory-set clutch reduces sudden, high torque reactions if bit jams. CS

Technical Specs

  • Item Rotary Hammer
  • Impact Energy 8 Joules
  • Includes 360 Degrees Side Handle, Depth Rod, Kit Box
  • Tool Weight 13.6 lbs.
  • Voltage 120
  • Blows per Minute 3300
  • Tool Length 18-1/2"

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list