Skip Content
BLD RIV DOMED 1/4X 0.787 PK 25 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BLD RIV DOMED 1/4X 0.787 PK 25

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW5RUG1
  • Mfr. Model # 5RUG1
  • UNSPSC # 31162201
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.45 lbs

Product Details

Structural domed rivet. Head Diameter 0.500 in, hole drill no. H, length under head 0.787 in, rivet diameter 1/4 in, grip range 0.350 - 0.625 in, 25 per package.

Technical Specs

  • Drill Size H
  • Item Blind Rivet
  • Hole Size 0.261" - 0.272"
  • Tensile Strength (Lb.) 2203.04
  • Grip Range 0.350" - 0.625"
  • Core Solid
  • Mandrel Material Steel
  • Single Shear Strength (Lbs.) 2495.28
  • Rivet Length 0.787"
  • Head Height 0.118"
  • Rivet Dia. 1/4 (0.250)"
  • Head Dia. 0.500"

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List