Skip Content
BLD RIV DOMED 1/4X 0.787 PK 25 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BLD RIV DOMED 1/4X 0.787 PK 25

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW5RUG0
  • Mfr. Model # 5RUG0
  • UNSPSC # 31162201
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.5 lbs

Product Details

Structural domed rivet. Head Diameter 0.500 in, hole drill no. H, length under head 0.787 in, rivet diameter 1/4 in, grip range 0.080 - 0.625 in, 25 per package.

Technical Specs

  • Hole Size 0.261" - 0.272"
  • Drill Size H
  • Item Blind Rivet
  • Grip Range 0.080" - 0.625"
  • Tensile Strength (Lb.) 2203.04
  • Mandrel Material Steel
  • Core Solid
  • Single Shear Strength (Lbs.) 2495.28
  • Head Height 0.118"
  • Head Dia. 0.500"
  • Rivet Length 0.787"
  • Rivet Dia. 1/4 (0.250)"
  • Rivet Head Style Domed
  • Rivet Body Material Steel
  • Blind Rivet Type Multi-Grip
  • Rivet Number 810
  • Rivet Style Multigrip Rivet

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list