Skip Content
BLD RIV BUTTON 5/32X 0.560 PK 500 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

BLD RIV BUTTON 5/32X 0.560 PK 500

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW5NPG3
  • Mfr. Model # 5NPG3
  • UNSPSC # 31162201
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.92 lbs

Product Details

Blind rivets have 2 parts, the rivet and the mandrel. The rivet fastens to the materials: the mandrel is used to set the rivet and then is discarded.

Technical Specs

  • Item Blind Rivet
  • Grip Range 0.251" - 0.375"
  • Drill Size #20
  • Hole Size 0.160" - 0.164"
  • Core Solid
  • Mandrel Material Steel
  • Tensile Strength (Lb.) 470
  • Head Dia. 0.315"
  • Single Shear Strength (Lbs.) 371
  • Head Height 0.049"
  • Rivet Length 0.560"
  • Rivet Dia. 5/32 (0.156)"

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List