Skip Content
BLD RIV BUTTON 3/32X 0.350 PK 500 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

BLD RIV BUTTON 3/32X 0.350 PK 500

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW5NPF1
  • Mfr. Model # 5NPF1
  • UNSPSC # 31162201
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.85 lbs

Product Details

Blind rivets have 2 parts, the rivet and the mandrel. The rivet fastens to the materials: the mandrel is used to set the rivet and then is discarded.

Technical Specs

  • Item Blind Rivet
  • Drill Size #41
  • Grip Range 0.126" - 0.250"
  • Hole Size 0.097" - 0.100"
  • Core Solid
  • Single Shear Strength (Lbs.) 131
  • Mandrel Material Steel
  • Tensile Strength (Lb.) 174
  • Head Dia. 0.189"
  • Rivet Length 0.350"
  • Head Height 0.031"
  • Rivet Dia. 3/32 (0.094)"
  • Rivet Head Style Domed
  • Rivet Body Material Steel
  • Rivet Grade 30
  • Rivet Standards IFI 114
  • Rivet Number 34
  • Rivet Style Blind Rivet
  • Blind Rivet Type Open End

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list