Skip Content
BLD RIV BUTTON 3/16X 1.177 PK 100 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

BLD RIV BUTTON 3/16X 1.177 PK 100

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW5RTV5
  • Mfr. Model # 5RTV5
  • UNSPSC # 31162201
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.35 lbs

Product Details

Blind rivet. Stainless steel rivet/stainless steel mandrel Head Diameter 0.370 in, hole drill no. #11, length under head 1.177 in, Rivet diameter 3/16 in, grip range 0.876 - 1.000 in, 100 per package.

Technical Specs

  • Item Blind Rivet
  • Drill Size #11
  • Grip Range 0.876" - 1.000"
  • Hole Size 0.192" - 0.196"
  • Tensile Strength (Lb.) 1199
  • Core Solid
  • Head Dia. 0.370"
  • Single Shear Strength (Lbs.) 951
  • Mandrel Material Stainless Steel
  • Head Height 0.063"
  • Rivet Length 1.177"
  • Rivet Dia. 3/16 (0.187)"

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List