Skip Content
BLD RIV BUTTON 3/16X 0.975 PK 100 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

BLD RIV BUTTON 3/16X 0.975 PK 100

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW5RTV4
  • Mfr. Model # 5RTV4
  • UNSPSC # 31162201
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.23 lbs

Product Details

Blind rivet. Stainless steel rivet/stainless steel mandrel Head Diameter 0.370 in, hole drill no. #11, length under head 0.975 in, Rivet diameter 3/16 in, grip range 0.626 - 0.750 in, 100 per package.

Technical Specs

  • Drill Size #11
  • Item Blind Rivet
  • Grip Range 0.626" - 0.750"
  • Hole Size 0.192" - 0.196"
  • Tensile Strength (Lb.) 1199 lbs.
  • Mandrel Material Stainless Steel
  • Core Solid
  • Single Shear Strength (Lbs.) 951
  • Head Height 0.063"
  • Head Dia. 0.370"
  • Rivet Dia. 3/16 (0.187)"
  • Rivet Length 0.975"
  • Rivet Head Style Domed
  • Rivet Body Material Stainless Steel
  • Rivet Grade 51
  • Rivet Standards IFI 114
  • Rivet Number 612
  • Rivet Style Blind Rivet
  • Blind Rivet Type Open End

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list