Skip Content
Discontinued with Replacement
BLD RIV BUTTON 3/16X 0.925 PK 250 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

BLD RIV BUTTON 3/16X 0.925 PK 250

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW5RUD1
  • Mfr. Model # 5RUD1
  • UNSPSC # 31162201
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.65 lbs
Suggested Replacement Product
BLINDRIVET O/LF 3/16X0.95 STEEL

Price: NA

Product Details

Blind rivets have 2 parts, the rivet and the mandrel. The rivet fastens to the materials: the mandrel is used to set the rivet and then is discarded.

Technical Specs

  • Item Blind Rivet
  • Drill Size #11
  • Grip Range 0.626" - 0.750"
  • Hole Size 0.192" - 0.196"
  • Mandrel Material Steel
  • Core Solid
  • Tensile Strength (Lb.) 679
  • Single Shear Strength (Lbs.) 541
  • Head Height 0.079"
  • Head Dia. 0.622"
  • Rivet Dia. 3/16 (0.187)"
  • Rivet Length 0.925"
  • Rivet Standards IFI 114
  • Rivet Body Material Steel
  • Rivet Head Style Large Flanged
  • Rivet Grade 30
  • Rivet Number 612
  • Rivet Style Blind Rivet
  • Blind Rivet Type Open End

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list