Skip Content
BLD RIV BUTTON 3/16X 0.925 PK 250 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BLD RIV BUTTON 3/16X 0.925 PK 250

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW5NPH0
  • Mfr. Model # 5NPH0
  • UNSPSC # 31162201
  • CATALOGUE PAGE # N/A
  • Shipping Weight 30.5 lbs

Product Details

Blind rivets have 2 parts, the rivet and the mandrel. The rivet fastens to the materials: the mandrel is used to set the rivet and then is discarded.

Technical Specs

  • Grip Range 0.626" - 0.750"
  • Item Blind Rivet
  • Drill Size #11
  • Hole Size 0.192" - 0.196"
  • Tensile Strength (Lb.) 679
  • Core Solid
  • Mandrel Material Steel
  • Single Shear Strength (Lbs.) 541
  • Head Dia. 0.370"
  • Head Height 0.057"
  • Rivet Dia. 3/16 (0.187)"
  • Rivet Length 0.925"
  • Rivet Standards IFI 114
  • Rivet Head Style Domed
  • Rivet Body Material Steel
  • Rivet Grade 30
  • Rivet Number 612
  • Rivet Style Blind Rivet
  • Blind Rivet Type Open End

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list