Skip Content
BLD RIV BUTTON 3/16X 0.677 PK 250 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

BLD RIV BUTTON 3/16X 0.677 PK 250

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW5NPK4
  • Mfr. Model # 5NPK4
  • UNSPSC # 31162201
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.56 lbs

Product Details

Blind rivet. Stainless steel rivet/stainless steel mandrel Head Diameter 0.370 in, hole drill no. #11, length under head 0.677 in, Rivet diameter 3/16 in, grip range 0.376 - 0.500 in, 250 per package.

Technical Specs

  • Item Blind Rivet
  • Drill Size #11
  • Grip Range 0.376" - 0.500"
  • Hole Size 0.192" - 0.196"
  • Tensile Strength (Lb.) 1199
  • Mandrel Material Stainless Steel
  • Single Shear Strength (Lbs.) 951
  • Core Solid
  • Head Dia. 0.370"
  • Head Height 0.063"
  • Rivet Dia. 3/16 (0.187)"
  • Rivet Length 0.677"
  • Rivet Head Style Domed
  • Rivet Style Blind Rivet
  • Rivet Grade 51
  • Rivet Number 68
  • Rivet Standards IFI 114
  • Rivet Body Material Stainless Steel
  • Blind Rivet Type Open End

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list