!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
BLD RIV BUTTON 3/16X 0.551 PK 250

BLD RIV BUTTON 3/16X 0.551 PK 250

APPROVED VENDOR

BLD RIV BUTTON 3/16X 0.551 PK 250 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
BLD RIV BUTTON 3/16X 0.551 PK 250

BLD RIV BUTTON 3/16X 0.551 PK 250

APPROVED VENDOR

https://catalogue.grainger.ca/2023?hybris=true
  • Item # WSW5NPK3
  • Mfr. Model # 5NPK3
  • UNSPSC # 31162201
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.22 lbs

Product Details

Blind rivet. Stainless steel rivet/stainless steel mandrel Head Diameter 0.370 in, hole drill no. #11, length under head 0.551 in, Rivet diameter 3/16 in, grip range 0.251 - 0.375 in, 250 per package.

Technical Specs

  • Item Blind Rivet
  • Drill Size #11
  • Head Dia. 0.370"
  • Hole Size 0.192" - 0.196"
  • Rivet Body Material Stainless Steel
  • Rivet Grade 51
  • Rivet Length 0.551"
  • Rivet Standards IFI 114
  • Tensile Strength (Lb.) 1199
  • Blind Rivet Type Open End
  • Grip Range 0.251" - 0.375"
  • Head Height 0.063"
  • Mandrel Material Stainless Steel
  • Rivet Dia. 3/16 (0.187) in
  • Rivet Head Style Domed
  • Rivet Number 66
  • Single Shear Strength (Lbs.) 951
  • Core Solid

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list